Check Availability
  • EDSAL 

    Shelf Divider,18 In.D,12 In.H,Gray

  • Item # 8E982
  • Mfr. Model # 1812D
Shelf Divider,18 In.D,12 In.H,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8E982
Mfr. Model # 1812D
UNSPSC #24112406
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Shelf Divider
Color Gray
Height 12"
Depth 18"
Material Plastic
For Use With Custom Shelving Units
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.