This item has been discontinued.  For alternate products call 1-800-217-6872.

  • EDSAL 

    Left Desk Return, 66 x 30 In, Putty

  • Item # 9ARL4
  • Mfr. Model # DL3066PU
Left Desk Return, 66 x 30 In, Putty

Technical Specifications

Item # 9ARL4
Mfr. Model # DL3066PU
UNSPSC #56101703
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Desk w/Right Pedestal
Series 400
Overall Width 66"
Overall Height 29-1/2"
Overall Depth 30"
Color Base Putty
Color Top Teak
Base Material Steel
Top Material Laminate
Assembly Required
For Use With 9LFG0
Includes 4-Legs & Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In