Check Availability
  • EDSAL 

    Left Desk Return, 42 x 29 x 24 In, Black

  • Item # 8DXM9
  • Mfr. Model # LW4224BW
Left Desk Return, 42 x 29 x 24 In, Black
Qty
  • Web Price
    $264.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DXM9
Mfr. Model # LW4224BW
UNSPSC #56101703
Shipping Weight 97.0 lbs
Country of Origin USA *
Item Left Desk Return
Series 400
Overall Width 42"
Overall Height 29-1/2"
Overall Depth 24"
Color Base Black
Color Top Walnut
Base Material Steel
Top Material Laminate
Assembly Required
For Use With 8DUN3
Includes 2-Legs & Hardware
* This product's country of origin is subject to change

Compliance and Restrictions