Check Availability
  • EDSAL 

    Industrial Storage Cabinet, Gray, 48" H X 36" W X 18" D, Assembled

  • Item # 45GR74
  • Mfr. Model # VC1500G
Industrial Storage Cabinet, Gray, 48" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $694.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The vault cabinet combines heavy-duty construction with the security of a 3-point latch system. Cabinet is constructed with tough 16 ga. steel, and reinforced doors that include a locking handle. Shelves are adjustable.
Show More Close
 

Technical Specifications

Item # 45GR74
Mfr. Model # VC1500G
UNSPSC #56101530
Shipping Weight 190.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Industrial
Cabinet Height Range Counter Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 48"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 1000 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 16
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In