Check Availability
  • EDSAL 

    Gray Wardrobe Locker Starter, (1) Wide, (1) Tier Openings: 1, 12" W X 18" D X 72" H

  • Item # 9NTD7
  • Mfr. Model # SL8000
Gray Wardrobe Locker Starter, (1) Wide, (1) Tier Openings: 1, 12" W X 18" D X 72" H
Qty
  • Web Price
    $259.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NTD7
Mfr. Model # SL8000
UNSPSC #56101520
Shipping Weight 52.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker Starter
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Overall Width 12"
Overall Depth 18"
Overall Height 72"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms