Check Availability
  • EDSAL 

    Gray Wardrobe Locker Add-On, (1) Wide, (1) Tier Openings: 1, 12" W X 18" D X 72" H

  • Item # 8Z681
  • Mfr. Model # SL8001
Gray Wardrobe Locker Add-On, (1) Wide, (1) Tier Openings: 1, 12" W X 18" D X 72" H
Qty
  • Web Price
    $241.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Z681
Mfr. Model # SL8001
UNSPSC #56101520
Shipping Weight 41.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker Add-On
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Hooks per Opening (1) hook
Opening Width 12"
Opening Depth 18"
Opening Height 72"
Overall Width 12"
Overall Depth 18"
Overall Height 72"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Hat shelf, hanger rod and hook
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms