Check Availability
  • EDSAL 

    Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 78" H

  • Item # 8TZA1
  • Mfr. Model # CL5581GY-UN
Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 78" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TZA1
Mfr. Model # CL5581GY-UN
UNSPSC #56101520
Shipping Weight 56.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Opening Width 9"
Opening Depth 14"
Opening Height 33-3/4"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
* This product's country of origin is subject to change

Welcome Sign In