Check Availability
  • EDSAL 

    Gray Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 45" W X 18" D X 12" H

  • Item # 8UN23
  • Mfr. Model # SL8007
Gray Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 45" W X 18" D X 12" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UN23
Mfr. Model # SL8007
UNSPSC #56101520
Shipping Weight 52.0 lbs
Country of Origin USA *
Item - Box Lockers Wall Mount Box Locker
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (4) Wide, (1) Tier
Number of Openings 4
Opening Width 11-1/4"
Opening Depth 18"
Opening Height 12"
Overall Width 45"
Overall Depth 18"
Overall Height 12"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Garment Rod
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms