Check Availability
  • EDSAL 

    Gray Steel Built-In Keyed Lock

  • Item # 8DPX9
  • Mfr. Model # 1710
Gray Steel Built-In Keyed Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DPX9
Mfr. Model # 1710
UNSPSC #30161801
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Built-In Keyed Lock
Material Steel
Color Gray
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms