Check Availability
  • EDSAL 

    Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 78" H

  • Item # 8ELK6
  • Mfr. Model # CL5641GY
Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 78" H
Qty
  • Web Price
    $475.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ELK6
Mfr. Model # CL5641GY
UNSPSC #56101520
Shipping Weight 64.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9"
Opening Depth 17"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms