Check Availability
  • EDSAL 

    Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H

  • Item # 8EK97
  • Mfr. Model # CL4631GY
Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H
Qty
  • Web Price
    $637.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 8EK97
Mfr. Model # CL4631GY
UNSPSC #56101520
Shipping Weight 87.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9"
Opening Depth 14"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms