Check Availability
  • EDSAL 

    Commercial Storage Cabinet, Black, 72" H X 36" W X 18" D, Unassembled

  • Item # 9PRL8
  • Mfr. Model # 7004BLK
Commercial Storage Cabinet, Black, 72" H X 36" W X 18" D, Unassembled
Qty
  • Web Price
    $372.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination wardrobe and cabinet is constructed to provide long lasting storage. Top shelf runs the width of the cabinet to hold your hats or packages, and is adjustable. Coat rod can fit 8 to 15 heavy coats. A 3-point locking device secures your items. A lack of sharp edges means no damage to your clothing.
Show More Close
 

Technical Specifications

Item # 9PRL8
Mfr. Model # 7004BLK
UNSPSC #30161801
Shipping Weight 145.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 6
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms