This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EDSAL 

    Commercial Storage Cabinet, Light Gray, 78" H X 36" W X 24" D, Unassembled

  • Item # 8ZFP5
  • Mfr. Model # 7801LG
Commercial Storage Cabinet, Light Gray, 78" H X 36" W X 24" D, Unassembled

See alternate products available online.

Product Details

Radius edge cabinet offers a soft modern design while also providing secure storage of your tools and equipment. Shelves are adjustable. Its industrial strength and modern appearance will complement any office or warehouse setting.
Show More Close
 

Technical Specifications

Item # 8ZFP5
Mfr. Model # 7801LG
UNSPSC #30161801
Shipping Weight 173.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 225 lb.
Number of Doors 2
Cabinet Color Light Gray
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms