Check Availability
  • EDSAL 

    Commercial Storage Cabinet, Black, 72" H X 36" W X 24" D, Unassembled

  • Item # 8Y912
  • Mfr. Model # 7005BLK
Commercial Storage Cabinet, Black, 72" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $371.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Storage cabinet is ideal for light-duty storage such as office supplies. Security features include a 3-point locking handle with built-in lock and 2 keys. Shelves are adjustable and the doors open 180° for full access. Engineered for rugged use.
Show More Close
 

Technical Specifications

Item # 8Y912
Mfr. Model # 7005BLK
UNSPSC #30161801
Shipping Weight 130.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms