This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EDSAL 

    Commercial Storage Cabinet, Light Gray, 78" H X 36" W X 18" D, Unassembled

  • Item # 8RG48
  • Mfr. Model # 7806LG
Commercial Storage Cabinet, Light Gray, 78" H X 36" W X 18" D, Unassembled

See alternate products available online.

Product Details

This two-in-one cabinet can store your garments and supplies. Its modern styling offers rounded corners that eliminate sharp protrusions. Includes a hanging rod, full width top shelf, and adjustable shelves.
Show More Close
 

Technical Specifications

Item # 8RG48
Mfr. Model # 7806LG
UNSPSC #30161801
Shipping Weight 142.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 6
Shelf Capacity 225 lb.
Number of Doors 2
Cabinet Color Light Gray
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms