Check Availability
  • EDSAL 

    Commercial Storage Cabinet, Gray, 78" H X 48" W X 24" D, Unassembled

  • Item # 8ED94
  • Mfr. Model # 4000
Commercial Storage Cabinet, Gray, 78" H X 48" W X 24" D, Unassembled
Qty
  • Web Price
    $559.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet is extra wide for bigger storage jobs; useful in any environment with the strength for a warehouse and attractive enough for the office. Extra heavy duty construction and adjustable shelves. Features a 3-point locking mechanism and a chrome handle with built-in key lock.
Show More Close
 

Technical Specifications

Item # 8ED94
Mfr. Model # 4000
UNSPSC #30161801
Shipping Weight 215.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 225 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms