Check Availability
  • EDSAL 

    Commercial Storage Cabinet, Gray, 78" H X 36" W X 18" D, Unassembled

  • Item # 8CWX0
  • Mfr. Model # 3000
Commercial Storage Cabinet, Gray, 78" H X 36" W X 18" D, Unassembled
Qty
  • Web Price
    $414.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy industrial storage cabinet offers strong protection for your supplies, tools, and personal items. Security features include a chrome locking handle with 3-point latching doors and a 16 ga. steel frame for superior rigidity. This cabinet's functional design and sleek, smooth panels will blend in with any work environment.
Show More Close
 

Technical Specifications

Item # 8CWX0
Mfr. Model # 3000
UNSPSC #30161801
Shipping Weight 135.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 225 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms