Check Availability
  • EDSAL 

    Commercial Storage Cabinet, Tan, 78" H X 48" W X 18" D, Unassembled

  • Item # 45GR72
  • Mfr. Model # 4001TN
Commercial Storage Cabinet, Tan, 78" H X 48" W X 18" D, Unassembled
Qty
  • Web Price
    $519.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet is extra wide for bigger storage jobs; useful in any environment with the strength for a warehouse and attractive enough for the office. Extra heavy duty construction and adjustable shelves. Features a 3-point locking mechanism and a chrome handle with built-in key lock.
Show More Close
 

Technical Specifications

Item # 45GR72
Mfr. Model # 4001TN
UNSPSC #56101530
Shipping Weight 196.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 300 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms