Check Availability
Commercial Storage Cabinet, Gray, 78" H X 48" W X 18" D, Unassembled
  • EDSAL 

    Commercial Storage Cabinet, Gray, 78" H X 48" W X 18" D, Unassembled

  • Item # 45GR71
  • Mfr. Model # 4001GY
  • Web Price
    $469.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Cabinet is extra wide for bigger storage jobs; useful in any environment with the strength for a warehouse and attractive enough for the office. Extra heavy duty construction and adjustable shelves. Features a 3-point locking mechanism and a chrome handle with built-in key lock.
Show More Close
 

Technical Specifications

Item # 45GR71
Mfr. Model # 4001GY
UNSPSC #56101530
Shipping Weight 196.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 300 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Includes (2) Keys

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms