Check Availability
  • EDSAL 

    Commercial Storage Cabinet, Tan, 78" H X 36" W X 24" D, Unassembled

  • Item # 45GR69
  • Mfr. Model # 3005TN
Commercial Storage Cabinet, Tan, 78" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $497.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This combination storage and wardrobe cabinet is made to hold your business supplies alongside and personal belongings. Security features include a chrome locking handle with 3-point latching doors and a 16 ga. steel frame for superior rigidity. Includes a hat shelf, adjustable shelves, and hidden hinges. Two-in-one cabinet is ideal for offices and shops.
Show More Close
 

Technical Specifications

Item # 45GR69
Mfr. Model # 3005TN
UNSPSC #56101530
Shipping Weight 187.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 6
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms