This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EDSAL 

    Commercial Storage Cabinet, Black/Silver, 72" H X 36" W X 18" D, Unassembled

  • Item # 3JHX5
  • Mfr. Model # CB721836
Commercial Storage Cabinet, Black/Silver, 72" H X 36" W X 18" D, Unassembled Shelving Cabinet,72"H,36" W,Black/Silver Shelving Cabinet,72"H,36" W,Black/Silver

See alternate products available online.

Product Details

Cabinet is constructed from heavy-duty steel for long lasting durability. 3-point locking system with chrome locking handle provides maximum security. Includes 4 adjustable shelves. Perfect for work shops, warehouses, maintenance areas, and factories.
Show More Close
 

Technical Specifications

Item # 3JHX5
Mfr. Model # CB721836
UNSPSC #24112401
Shipping Weight 115.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Black/Silver
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms