Check Availability
Commercial Storage Cabinet, Tan, 78" H X 36" W X 18" D, Unassembled
  • EDSAL 

    Commercial Storage Cabinet, Tan, 78" H X 36" W X 18" D, Unassembled

  • Item # 1UFE1
  • Mfr. Model # 1UFE1
  • Web Price
    $286.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Cabinet's bolt-less construction allows for quick and easy assembly, without fasteners. Adjustable shelves have a capacity of 175 lbs. and easily adjust on 2" centers. Includes a 3 point door locking device and a locking handle with 2 keys. Doors each have 3 hinges and open 180°.
Show More Close
 

Technical Specifications

Item # 1UFE1
Mfr. Model # 1UFE1
UNSPSC #30161801
Shipping Weight 142.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 175 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes Handle

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms