Check Availability
  • EDSAL 

    Combo Cabinet,Black,Steel

  • Item # 9WCG8
  • Mfr. Model # 3801-BLK
Combo Cabinet,Black,Steel
Qty
  • Web Price
    $561.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WCG8
Mfr. Model # 3801-BLK
UNSPSC #56101702
Shipping Weight 112.0 lbs
Country of Origin USA *
Item Combo Cabinet
Width 36"
Depth 18"
Height 42"
Color Black
Construction Steel
Number of Drawers or Bins 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms