Check Availability
  • EDSAL 

    Combination Padlock Center-Dial Location, 3/4" Shackle Height

  • Item # 8Y180
  • Mfr. Model # 1502
Combination Padlock Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Y180
Mfr. Model # 1502
UNSPSC #56101520
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Combination Padlock
Body Dia. 1-7/8"
Body Finish Stainless Steel
Body Height 1-7/8"
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-7/8"
Dial Location Center
Key Control No
Key Type Combination
Number of Dials 1
Number of Keys 0
Shackle Dia. 9/32"
Shackle Height 3/4"
Shackle Material Stainless Steel
Shackle Width 13/16"
High Security Yes
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions