Check Availability
  • EDSAL 

    Bolted Workbench, Butcher Block, 36" Depth, 30-3/4" to 34-3/4" Height, 36" Width, 4000 lb. Load Capa

  • Item # 4RYA7
  • Mfr. Model # 6352MT
Bolted Workbench, Butcher Block, 36" Depth, 30-3/4" to 34-3/4" Height, 36" Width, 4000 lb. Load Capa
Qty
  • Web Price
    $832.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This butcher-block worksurface features a steel frame, and is bolted for easy adjustment. The ergonomic workbench is chemical- and corrosion-resistant, with a powder-coated finish. It also offers easy assembly. Adjustable leg levelers help provide stabilization on uneven surfaces.
Show More Close
 

Technical Specifications

Item # 4RYA7
Mfr. Model # 6352MT
UNSPSC #24102006
Shipping Weight 282.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 36"
Color Gray
Depth 36"
Height 30-3/4" to 34-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Stringers, Hardware
Edge Type Straight
Gauge 14 ga.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms