Check Availability
  • EDSAL 

    Bolted Workbench with Riser, Butcher Block, 36" Depth, 30-3/4" to 34-3/4" Height, 72" Width, 4000 lb

  • Item # 45GT92
  • Mfr. Model # 1411M
Bolted Workbench with Riser, Butcher Block, 36" Depth, 30-3/4" to 34-3/4" Height, 72" Width, 4000 lb
Qty
  • Web Price
    $1,110.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GT92
Mfr. Model # 1411M
UNSPSC #24102006
Shipping Weight 255.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench with Riser
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Gray
Depth 36"
Height 30-3/4" to 34-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Natural
Includes Stringer, Lower Shelf, Drawer, Back and End Stops, Riser, Hardware
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms