Check Availability
Bolted Workbench, Butcher Block, 30" Depth, 30-3/4" to 34-3/4" Height, 60" Width, 4000 lb. Load Capa
  • EDSAL 

    Bolted Workbench, Butcher Block, 30" Depth, 30-3/4" to 34-3/4" Height, 60" Width, 4000 lb. Load Capa

  • Item # 45GT78
  • Mfr. Model # 1109M
  • Web Price
    $668.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45GT78
Mfr. Model # 1109M
UNSPSC #24102006
Shipping Weight 167.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Gray
Depth 30"
Height 30-3/4" to 34-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Natural
Includes Stringer, Lower Shelf, Back and Stops, Hardware
Edge Type Straight

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms