Check Availability
  • EDSAL 

    Bolted Workbench, Butcher Block, 30" Depth, 31-3/4" to 35-3/4" Height, 72" Width, 5000 lb. Load Capa

  • Item # 1PB24
  • Mfr. Model # BMM7230B
Bolted Workbench, Butcher Block, 30" Depth, 31-3/4" to 35-3/4" Height, 72" Width, 5000 lb. Load Capa
Qty
  • Web Price
    $522.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial Adjustable-Height Workbenches and Accessories
• 14-ga. steel construction 5000-lb. load capacity, based on evenly distributed loads Prepunched dual leg braces to accommodate accessories Adjustable leg levelers for stabilization on uneven surfaces Powder-coated finish Shipped unassembled
Show More Close
 

Technical Specifications

Item # 1PB24
Mfr. Model # BMM7230B
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 156.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 5000 lb.
Load Capacity Range 5000 lb. to 9999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Blue
Depth 30"
Height 31-3/4" to 35-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Top, Pair of legs, Stringer and hardware
Edge Type Straight
Gauge 14 ga.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms