Check Availability
  • EDSAL 

    Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 78" H

  • Item # 9PYL7
  • Mfr. Model # CL4581BU
Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 78" H
Qty
  • Web Price
    $540.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 9PYL7
Mfr. Model # CL4581BU
UNSPSC #56101520
Shipping Weight 85.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Opening Width 9"
Opening Depth 14"
Opening Height 33-3/4"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Blue
Locker Material Steel
Finish Powder Coat
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Blues/Purples
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms