Check Availability
  • EDSAL 

    Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 78" H

  • Item # 9E652
  • Mfr. Model # CL4571BU
Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 78" H
Qty
  • Web Price
    $513.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9E652
Mfr. Model # CL4571BU
UNSPSC #56101520
Shipping Weight 76.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Opening Width 9"
Opening Depth 11"
Opening Height 33-3/4"
Overall Width 12"
Overall Depth 12"
Overall Height 78"
Color Blue
Locker Material Steel
Finish Powder Coat
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Blues/Purples
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms