Check Availability
  • EDSAL 

    Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 78" H

  • Item # 45GU21
  • Mfr. Model # CL5081BU-UN
Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 15" D X 78" H
Qty
  • Web Price
    $215.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GU21
Mfr. Model # CL5081BU-UN
UNSPSC #56101520
Shipping Weight 56.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 5
Opening Width 9"
Opening Depth 14"
Opening Height 34-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Blue
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Locker Color Family Blues/Purples
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms