Check Availability
  • EDSAL 

    Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 78" H

  • Item # 45GU20
  • Mfr. Model # CL5071BU-UN
Blue Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 78" H
Qty
  • Web Price
    $227.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 45GU20
Mfr. Model # CL5071BU-UN
UNSPSC #56101520
Shipping Weight 52.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 5
Opening Width 9"
Opening Depth 11"
Opening Height 34-1/2"
Overall Width 12"
Overall Depth 12"
Overall Height 78"
Color Blue
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Locker Color Family Blues/Purples
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms