Check Availability
  • EDSAL 

    Adjustable Shelf, Overall Width: 60", Overall Depth: 24", 36", 48", Overall Height: 3-1/2"

  • Item # 9AM70
  • Mfr. Model # 5810BM
Adjustable Shelf, Overall Width: 60", Overall Depth: 24", 36", 48", Overall Height: 3-1/2"
Qty
  • Web Price
    $61.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelf is designed for use with compatible storage racks, available separately.
Show More Close
 

Technical Specifications

Item # 9AM70
Mfr. Model # 5810BM
UNSPSC #24102004
Shipping Weight 20.0 lbs
Country of Origin USA *
Item - Bulk Rack Accessories Adjustable Shelf
Decking Material None
Overall Depth 24", 36", 48"
Overall Height 3-1/2"
Overall Width 60"
Finish - Shelving and Racks Baked Enamel
Gauge 16
Material Steel
Shelf Capacity 2400 lb.
Color Gray
For Use With Bulk Storage Rack - Systems II
Includes (2) beams, (2) cross braces
* This product's country of origin is subject to change

Compliance and Restrictions