Check Availability
  • EDSAL 

    Adjustable Shelf, Overall Width: 96", Overall Depth: 24", 36", 48", Overall Height: 3-1/2"

  • Item # 8W513
  • Mfr. Model # 5812BM
Adjustable Shelf, Overall Width: 96", Overall Depth: 24", 36", 48", Overall Height: 3-1/2"
Qty
  • Web Price
    $97.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelf is designed for use with compatible storage racks, available separately.
Show More Close
 

Technical Specifications

Item # 8W513
Mfr. Model # 5812BM
UNSPSC #24102004
Shipping Weight 31.0 lbs
Country of Origin USA *
Item - Bulk Rack Accessories Adjustable Shelf
Decking Material None
Overall Depth 24", 36", 48"
Overall Height 3-1/2"
Overall Width 96"
Finish - Shelving and Racks Baked Enamel
Gauge 16
Material Steel
Shelf Capacity 1250 lb.
Color Gray
For Use With Bulk Storage Rack - Systems II
Includes (2) beams, (2) cross braces
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms