Check Availability
  • EDSAL 

    Adj Leg,2-3/4x36x30 to 34,Tan,PK2

  • Item # 1PB67
  • Mfr. Model # PL3504T
Adj Leg,2-3/4x36x30 to 34,Tan,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PB67
Mfr. Model # PL3504T
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Adjustable Straight Leg
Height 30" to 34"
Depth 36"
Width 2-3/4"
Color Tan
Assembly Assembled
Finish Powder Coated
For Use With 36" D Tops
Includes Hardware
Load Capacity 5000 lb.
Material Steel
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close