Check Availability
  • EDSAL 

    Add-On Boltless Shelving with Galvanized Wire Decking, 3 Shelves, 96"W x 36"D x 60"H

  • Item # 13D282
  • Mfr. Model # BSRR-342
Add-On Boltless Shelving with Galvanized Wire Decking, 3 Shelves, 96"W x 36"D x 60"H
Qty
  • Web Price
    $406.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13D282
Mfr. Model # BSRR-342
UNSPSC #24102004
Catalog Page 1233
Shipping Weight 190.0 lbs
Country of Origin USA *
Shelving Type Add-On
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 96"
Overall Depth 36"
Overall Height 60"
Decking Material Galvanized Wire
No. of Shelves 3
Shelf Capacity 1250 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Baked Enamel
Shelf Adjustments 1-1/2"
Includes (2) T Posts and (3) Shelf Levels
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms