Check Availability
  • EDSAL 

    55-3/4" x 41-3/8" x 4" Closed Flat File Closed Cabinet Base, Dove Gray; For 8RNZ0

  • Item # 8UZK6
  • Mfr. Model # 244883-05
55-3/4" x 41-3/8" x 4" Closed Flat File Closed Cabinet Base, Dove Gray; For 8RNZ0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8UZK6
Mfr. Model # 244883-05
UNSPSC #56101702
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Flat File Closed Cabinet Base
Type Closed
Overall Height 4"
Overall Width 55-3/4"
Overall Depth 41-3/8"
Color Dove Gray
For Use With 8RNZ0
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions