Check Availability
  • EDSAL 

    46-3/4" x 35-3/8" x 4" Closed Flat File Closed Cabinet Base, Dove Gray; For 8X069

  • Item # 9DXV9
  • Mfr. Model # 244880-05
46-3/4" x 35-3/8" x 4" Closed Flat File Closed Cabinet Base, Dove Gray; For 8X069
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DXV9
Mfr. Model # 244880-05
UNSPSC #56101702
Shipping Weight 18.3 lbs
Country of Origin USA *
Item Flat File Closed Cabinet Base
Type Closed
Overall Height 4"
Overall Width 46-3/4"
Overall Depth 35-3/8"
Color Dove Gray
For Use With 8X069
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close