Check Availability
  • EDSAL 

    40-3/4" x 28-3/8" x 4" Closed Flat File Closed Cabinet Base, Dove Gray; For 9P684

  • Item # 9RAG6
  • Mfr. Model # 244877-05
40-3/4" x 28-3/8" x 4" Closed Flat File Closed Cabinet Base, Dove Gray; For 9P684
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RAG6
Mfr. Model # 244877-05
UNSPSC #56101702
Shipping Weight 15.45 lbs
Country of Origin USA *
Item Flat File Closed Cabinet Base
Type Closed
Overall Height 4"
Overall Width 40-3/4"
Overall Depth 28-3/8"
Color Dove Gray
For Use With 9P684
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions