Check Availability
  • EDSAL 

    40-3/4" x 28-3/8" x 20" Open Flat File Open Cabinet Base, Putty; For 8V010

  • Item # 8RHF9
  • Mfr. Model # 244878-07
40-3/4" x 28-3/8" x 20" Open Flat File Open Cabinet Base, Putty; For 8V010
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RHF9
Mfr. Model # 244878-07
UNSPSC #56101702
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Flat File Open Cabinet Base
Type Open
Overall Height 20"
Overall Width 40-3/4"
Overall Depth 28-3/8"
Color Putty
For Use With 8V010
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close