Check Availability
  • EDSAL 

    24-1/2" x 10" x 26" Steel LCD Monitor Cabinet, Black

  • Item # 9AYK0
  • Mfr. Model # CSC6625ABLK
24-1/2" x 10" x 26" Steel LCD Monitor Cabinet, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9AYK0
Mfr. Model # CSC6625ABLK
UNSPSC #56112002
Shipping Weight 53.0 lbs
Country of Origin USA *
Item LCD Monitor Cabinet
Overall Width 24-1/2"
Overall Depth 10"
Overall Height 26"
Compartment Width 24"
Compartment Depth 9"
Compartment Height 19-1/4"
Finish Powder Coated
Color Black
Material Steel
Number of Shelves 2
Number of Drawers 1
Lock Included Yes
Includes Locking Clear Acrylic Window LCD Monitor Compartment, Sloped Writing Surface, 1 Locking Keyboard Drawer
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms