Check Availability
  • EDSAL 

    16 Gauge Steel Support Rivet, Gray; PK1

  • Item # 9DZF4
  • Mfr. Model # RS24TN
16 Gauge Steel Support Rivet, Gray; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DZF4
Mfr. Model # RS24TN
UNSPSC #31162305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Crossbar
Overall Depth 25"
Color Gray
Material Steel
Finish - Shelving and Racks Baked Enamel
For Use With Boltless Shelving
Includes (1) Brace
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.