Check Availability
  • EDSAL 

    14 Gauge Steel Center Support, Gray; PK6

  • Item # 8DW73
  • Mfr. Model # RL2432
14 Gauge Steel Center Support, Gray; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DW73
Mfr. Model # RL2432
UNSPSC #56111906
Shipping Weight 10.001 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Crossbar
Overall Depth 24"
Color Gray
Material Steel
Finish - Shelving and Racks Baked Enamel
For Use With 14-ga. Boltless Storage Rack - starter and add-on units, 24"D
Includes (6) Center Support
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.