Check Availability
  • EDGEPRO 

    Paver and Landscape Edging, Black Plastic, 160 ft., 1 EA

  • Item # 38HX73
  • Mfr. Model # 3100-20-8
Paver and Landscape Edging, Black Plastic, 160 ft., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The L-Shaped system doubles as both a paver restraint and traditional landscape edging. Includes (8) 20-ft. edging.
Show More Close
 

Technical Specifications

Item # 38HX73
Mfr. Model # 3100-20-8
UNSPSC #27112203
Shipping Weight 39.1 lbs
Country of Origin USA *
Item Paver and Landscape Edging
Material Plastic
Color Black
Length 160 ft.
Width 2-1/2"
Depth 1-3/4"
Total Length 160 ft.
Includes (8) 20 ft. Edging
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms