Check Availability
Anchor Spike, Steel, 10", Silver, PK45
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel spikes hold edging in place. Edging sold separately.
Show More Close
 

Technical Specifications

Item # 38HX74
Mfr. Model # 1989S-45C
UNSPSC #41114205
Shipping Weight 13.8 lbs
Country of Origin USA *
Item Anchor Spike
Size 10"
Material Steel
Color Silver
For Use With Landscape and Paver Edging
Thickness 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In