Check Availability
  • EDGE 

    Isolation Gowns, PK50

  • Item # 45EM04
  • Mfr. Model # 67-100
Isolation Gowns, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EM04
Mfr. Model # 67-100
UNSPSC #42131504
Shipping Weight 5.65 lbs
Country of Origin China *
Item Isolation Gowns
Size XL
Length 54"
Width 65"
Material Polyethylene
Color Blue
Cuff Style Elastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In