Check Availability
  • EDGE EYEWEAR 

    Ossa Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 12A772
  • Mfr. Model # XF116-L
  • (1)
Ossa Scratch-Resistant Safety Glasses, Smoke Lens Color Safety Glasses,Smoke,Scratch-Resistant Safety Glasses,Smoke,Scratch-Resistant
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight Edge Eyewear® Ossa safety glasses are designed specifically for those who already wear glasses, but need additional on-the-job eye protection. The oversized, wraparound frame is perfect for fitting over prescription glasses. The extra coverage provides additional protection from flying particles and debris. Smoke lenses provide the perfect all-around lens tint for bright light conditions and block sunrays without color distortion.
Show More Close
 

Technical Specifications

Item # 12A772
Mfr. Model # XF116-L
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Ossa
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design OTG
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB/UVC
Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms