Check Availability
  • EDGE EYEWEAR 

    Anti-Fog, Scratch-Resistant Direct Safety Goggles, Clear Lens

  • Item # 35KU65
  • Mfr. Model # HB111
Anti-Fog, Scratch-Resistant Direct Safety Goggles, Clear Lens Protective Goggles,Black,Polyurethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Edge Eyewear® Batian goggles offer style and comfort for those who need even more coverage from their eye protection. The vented matte black frame with soft foam padding fits comfortably on the face. The strap's rubber lining helps secure goggles for a nonslip fit. The interchangeable lenses can be easily switched for use in different light conditions. Clear lenses (the traditional choice for indoor and low light conditions) and G-15 lenses (which maintain true-to-life color perception and reduces strain on the eyes) both feature military-grade Vapor Shield anti-fog technology to keep lenses completely fog free, even in extreme environments.
Show More Close
 

Technical Specifications

Item # 35KU65
Mfr. Model # HB111
UNSPSC #46181804
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Safety Goggles
Eyewear Venting Direct
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Black
Eyewear Frame Design Traditional
Lens Material Polycarbonate
Strap Material Elastic
Frame Material Polyurethane
UV Protection 99.90% of UVA/UVB/UVC
X-Ray Detectable No
Includes Vapor Shield Lens, G15 Vapor Shield Lens
Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Eyewear Size Universal
Primary Lens Color Interchangeable Lenses
Foam Lined Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms