Check Availability
  • Disposable Barrier Gowns
  • EDGE 

    Barrier Isolation Gown, XL, Spunbond Polypropylene, Yellow, Ties Closure Type, PK 50

  • Item # 10A292
  • Mfr. Model # 67-100
Barrier Isolation Gown,  XL,  Spunbond Polypropylene,  Yellow,  Ties Closure Type,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A292
Mfr. Model # 67-100
UNSPSC #42131504
Shipping Weight 8.3 lbs
Country of Origin China *
Item Barrier Isolation Gown
Size XL
Material Spunbond Polypropylene
Color Yellow
Closure Type Ties
Features Neck and Waist Ties
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In