Check Availability
  • ECOS PRO 

    Graffiti Remover, 32 oz.

  • Item # 39M999
  • Mfr. Model # PL9347/6
Graffiti Remover, 32 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

EARTH FRIENDLY Ecos Pro™ graffiti remover is the safe and easy way to remove graffiti. Effectively removes paint, ink, permanent marker, crayon, and adhesive from any hard surface, including brick, stone, or concrete. Bio-based cleaner is made from sustainable, plant-based ingredients. Nontoxic, biodegradable, pH balanced formula.
Show More Close
 

Technical Specifications

Item # 39M999
Mfr. Model # PL9347/6
UNSPSC #47131827
Catalog Page 1519
Shipping Weight 2.3 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Bottle
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 32 oz.
Chemical Series No Series
Primary Chemical None
Color Gold
Fragrance Unscented
Contains Ethyl Lactate, Soy Methyl Ester
Recommended Dilution Ready to Use
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.